Check Availability
  • SALSBURY INDUSTRIES 

    Aluminum Cell Phone Locker, (3) Wide, (5) Tier, Openings: 15, Lock: Keyed

  • Item # 13K752
  • Mfr. Model # 19058-15ASK
Aluminum Cell Phone Locker, (3) Wide, (5) Tier, Openings: 15, Lock: Keyed Cell Phone Locker,6 1/2 In W,8 In D Cell Phone Locker,6 1/2 In W,8 In D
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13K752
Mfr. Model # 19058-15ASK
UNSPSC #56101520
Shipping Weight 61.0 lbs
Country of Origin USA *
Item Cell Phone Locker
Assembled/Unassembled Assembled
Locker Configuration (3) Wide, (5) Tier
Number of Openings 15
Opening Width 6-1/2"
Opening Depth 8"
Opening Height 5-1/2"
Overall Width 24"
Overall Depth 9-1/4"
Overall Height 31"
Color Aluminum
Locker Material Aluminum
Finish Powder Coated
Legs Included No
Locker Handle Type None
Locker Door Type Solid
Locker Lock Type Keyed
Includes (3) Master Keys
Locker Color Family Grays
Mounting Style Surface
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms