Check Availability
  • SALSBURY INDUSTRIES 

    32-1/4" x 48-1/4" Enclosure for Double Column 4 Door Horizontal Mailbox, Bronze Powder Coated

  • Item # 33LF64
  • Mfr. Model # 3904D-BRZ
32-1/4" x 48-1/4" Enclosure for Double Column 4 Door Horizontal Mailbox, Bronze Powder Coated Free-Standing Enclosure,DC 4 Door,Bronze
Qty
  • Web Price
    $842.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33LF64
Mfr. Model # 3904D-BRZ
UNSPSC #24112407
Shipping Weight 60.0 lbs
Country of Origin USA *
Item Enclosure
Mounting Free-Standing
Number of Columns 1
For Use With Double Column 4 Door Horizontal Mailbox
Max. Number of Mailboxes 1
Finish Bronze Powder Coated
Features For Indoor or Outdoor Use
Material Aluminum
Width 32-1/4"
Height 48-1/4"
Depth 19"
Standards ISO 9001: 2008
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions