Check Availability
  • SALSBURY INDUSTRIES 

    32-1/4" x 45-5/8" Enclosure for Double Column 12 Door Horizontal Mailbox, Gold Powder Coated

  • Item # 33LC09
  • Mfr. Model # 3812D-GLD
32-1/4" x 45-5/8" Enclosure for Double Column 12 Door Horizontal Mailbox, Gold Powder Coated Surface Enclosure,DC 12 Door,Gold
Qty
  • Web Price
    $667.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33LC09
Mfr. Model # 3812D-GLD
UNSPSC #24112407
Shipping Weight 42.5 lbs
Country of Origin USA *
Item Enclosure
Mounting Surface
Number of Columns 1
For Use With Double Column 12 Door Horizontal Mailbox
Max. Number of Mailboxes 1
Finish Gold Powder Coated
Features For Indoor or Outdoor Use
Material Aluminum
Width 32-1/4"
Height 45-5/8"
Depth 17-1/2"
Standards ISO 9001: 2008
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions