Check Availability
  • SALSBURY INDUSTRIES 

    17-1/2" x 57-7/8" Enclosure for Single Column 16 Door Horizontal Mailbox, Gray Powder Coated

  • Item # 33LA45
  • Mfr. Model # 3816S-ALM
17-1/2" x 57-7/8" Enclosure for Single Column 16 Door Horizontal Mailbox, Gray Powder Coated Surface Enclosure,SC 16 Door,Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33LA45
Mfr. Model # 3816S-ALM
UNSPSC #24112407
Shipping Weight 45.0 lbs
Country of Origin USA *
Item Enclosure
Mounting Surface
Number of Columns 1
For Use With Single Column 16 Door Horizontal Mailbox
Max. Number of Mailboxes 1
Finish Gray Powder Coated
Features For Indoor or Outdoor Use
Material Aluminum
Width 17-1/2"
Height 57-7/8"
Depth 17-1/2"
Standards ISO 9001: 2008
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions