Check Availability
  • SALSBURY INDUSTRIES 

    17-1/2" x 38-5/8" Enclosure for Single Column 10 Door Horizontal Mailbox, Gold Powder Coated

  • Item # 33KY28
  • Mfr. Model # 3810S-GLD
17-1/2" x 38-5/8" Enclosure for Single Column 10 Door Horizontal Mailbox, Gold Powder Coated Surface Enclosure,SC 10 Door,Gold
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33KY28
Mfr. Model # 3810S-GLD
UNSPSC #24112407
Shipping Weight 27.5 lbs
Country of Origin USA *
Item Enclosure
Mounting Surface
Number of Columns 1
For Use With Single Column 10 Door Horizontal Mailbox
Max. Number of Mailboxes 1
Finish Gold Powder Coated
Features For Indoor or Outdoor Use
Material Aluminum
Width 17-1/2"
Height 38-5/8"
Depth 17-1/2"
Standards ISO 9001: 2008
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions