Check Availability
Task Light Kit,  Black/Orange
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Electrical Arc Flash Protective Accessories
Tested to ASTM F2178 and NFPA standards
Weight Balancing Arc Flash Faceshields, HRC 2
Sit in a balanced, compact position, centered over top of hard hat when not needed.
Show More Close
 

Technical Specifications

Item # 5YGK3
Mfr. Model # FLKIT
UNSPSC #39111702
Catalog Page 1709
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Task Light Kit
Color Black/Orange
Hazard Risk Category (HRC) 2
Standards NFPA 70E
* This product's country of origin is subject to change

Welcome Sign In