Check Availability
  • SALISBURY 

    Royal Blue Arc Flash Hood, Size: Universal, 31.0 cal./cm2 ATPV Rating, Hazard Risk Category (HRC) 3

  • Item # 426M40
  • Mfr. Model # FH31RB-C-SPL
Royal Blue Arc Flash Hood, Size: Universal, 31.0 cal./cm2 ATPV Rating, Hazard Risk Category (HRC) 3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 426M40
Mfr. Model # FH31RB-C-SPL
UNSPSC #46181508
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Arc Flash Hood
Size Universal
Length 22"
Color Royal Blue
Fabric Weight 14 oz./sq. yd.
Material Polycarbonate, Cotton/Nylon Blend
ATPV Rating 31.0 cal./cm2
Hazard Risk Category (HRC) 3
Includes Universal Air System
Standards ASTM F2178, ASTM F1506
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms