Check Availability
Red Electrical Glove Kit, Natural Rubber, 00 Class, Size 7
  • SALISBURY 

    Red Electrical Glove Kit, Natural Rubber, 00 Class, Size 7

  • Item # 4EGN1
  • Mfr. Model # GK0011R/7
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Insulating Aprons, Gloves, and Accessories
* Priced and sold individually.   Features pull strap on cuff.
Glove Kits
Convenient kits include 1 pr. of rubber insulating gloves with goatskin leather protectors and canvas glove bag.
Show More Close
 

Technical Specifications

Item # 4EGN1
Mfr. Model # GK0011R/7
UNSPSC #46181504
Catalog Page 1710
Shipping Weight 1.25 lbs
Country of Origin USA *
Item Electrical Glove Kit
Class 00
Size 7
Color Red
Length 11"
AC Max. Use Voltage 500
AC Test Voltage 2500
Material Natural Rubber
Standards ASTM D 120, NFPA 70E, IEC EN60903, ASTM F696
Includes Leather Protectors, Canvas Glove Bag

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms