Check Availability
  • SALISBURY 

    Red Electrical Glove Kit, Natural Rubber, 00 Class, Size 8

  • Item # 3RMX2
  • Mfr. Model # GK0014R/8
Red Electrical Glove Kit, Natural Rubber, 00 Class, Size 8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3RMX2
Mfr. Model # GK0014R/8
UNSPSC #46181504
Shipping Weight 1.6 lbs
Country of Origin USA *
Item Electrical Glove Kit
Class 00
Size 8
Color Red
Length 14"
AC Max. Use Voltage 500
AC Test Voltage 2500
Material Natural Rubber
Standards ASTM D 120
Includes Leather Protectors, Glove Bag
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms