Check Availability
  • SALISBURY 

    Red Electrical Glove Kit, Natural Rubber, 00 Class, Size 11

  • Item # 3RMX1
  • Mfr. Model # GK0014R/11
Red Electrical Glove Kit, Natural Rubber, 00 Class, Size 11
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3RMX1
Mfr. Model # GK0014R/11
UNSPSC #46181504
Shipping Weight 1.75 lbs
Country of Origin Varies *
Item Electrical Glove Kit
Class 00
Size 11
Color Red
Length 14"
AC Max. Use Voltage 500
AC Test Voltage 2500
Material Natural Rubber
Standards ASTM D 120
Includes Leather Protectors, Glove Bag
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms