Check Availability
  • SALISBURY 

    Red Electrical Glove Kit, Natural Rubber, 00 Class, Size 9

  • Item # 3RMV9
  • Mfr. Model # GK0011R/9
Red Electrical Glove Kit, Natural Rubber, 00 Class, Size 9
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The SALISBURY red electrical glove kit contains 1 pair of rubber insulating gloves with goatskin leather protectors and a canvas glove bag. 11'L. Type 1 natural rubber. Class 00.
Show More Close
 

Technical Specifications

Item # 3RMV9
Mfr. Model # GK0011R/9
UNSPSC #46181504
Catalog Page 1710
Shipping Weight 1.2 lbs
Country of Origin USA *
Item Electrical Glove Kit
Class 00
Size 9
Color Red
Length 11"
AC Max. Use Voltage 500
AC Test Voltage 2500
Material Natural Rubber
Standards ASTM D 120, NFPA 70E, IEC EN60903, ASTM F696
Includes Leather Protectors, Canvas Glove Bag
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms