Check Availability
  • SALISBURY 

    Lens

  • Item # 35DW99
  • Mfr. Model # LFH40-LENS
Lens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35DW99
Mfr. Model # LFH40-LENS
UNSPSC #46181508
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Lens
Visor Material Polycarbonite
Visor Color Green
Visor Width 20"
Visor Height 7-1/2"
Dielectric Protection No
ATPV Rating 40.0 cal./cm2
Hazard Risk Category (HRC) 4
Standards NFPA 70E, ANSI Z87.1, ASTM F2178
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms