Check Availability
  • SALISBURY 

    Gray Arc Flash Hood, Size: Universal, 40.0 cal./cm2 ATPV Rating, Hazard Risk Category (HRC) 4

  • Item # 426M42
  • Mfr. Model # FH40GY-C-SPL
Gray Arc Flash Hood, Size: Universal, 40.0 cal./cm2 ATPV Rating, Hazard Risk Category (HRC) 4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 426M42
Mfr. Model # FH40GY-C-SPL
UNSPSC #46181522
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Arc Flash Hood
Size Universal
Length 22"
Color Gray
Fabric Weight 18 oz./sq. yd.
Material Polycarbonate, Cotton/Nylon Blend
ATPV Rating 40.0 cal./cm2
Hazard Risk Category (HRC) 4
Includes Universal Air System
Standards ASTM F2178, ASTM F1506
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms