Check Availability
  • SALISBURY 

    Front Brim Hard Hat Suspension, Green/Orange, Hat Size: 6-1/2 to 8

  • Item # 5EU23
  • Mfr. Model # AS1000HAT
  • (1)
Front Brim Hard Hat Suspension, Green/Orange, Hat Size: 6-1/2 to 8 Arc Flash Faceshield with Hard Hat
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a wide viewing area for excellent visible light transmission, this SALISBURY arc flash faceshield with hard hat has a faceshield visor with thick, antifog green lens that absorbs harmful UV radiation. Model comes with a front brim hard hat, chin cup, and a faceshield visor with an ATPV rating of 10 cal./cm2.
Show More Close
 

Technical Specifications

Item # 5EU23
Mfr. Model # AS1000HAT
UNSPSC #46181508
Shipping Weight 2.75 lbs
Country of Origin USA *
Item Hard Hat
Head Protection Style Front Brim
ANSI Impact Type 1
ANSI Electrical Class C, E
ANSI Classification Type 1, Class E
Series ProShield(TM)
Graphics None
Color Green/Orange
Fits Hat Size 6-1/2 to 8
Head Protection Material Polyethylene
Accessory Slots Yes
Head Protection Venting No
Standards ANSI Z87.7, ASTM F2178
Includes Amber Polycarbonate Arc Flash Faceshield, Dielectric Slotted Bracket, Arch Shield and Chin Cup
* This product's country of origin is subject to change

Welcome Sign In