Check Availability
Flame-Resistant Nomex® Hairnet, Size: Universal, Package Quantity 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Electrical Arc Flash Protective Accessories
Tested to ASTM F2178 and NFPA standards
Hair and Beard Nets, HRC 0
Made of woven Nomex® fabric.
Meet ASTM F1506 standards.
Show More Close
 

Technical Specifications

Item # 1XDW3
Mfr. Model # HN-1
UNSPSC #46181508
Catalog Page 1709
Shipping Weight 0.26 lbs
Country of Origin USA *
Hair and Beard Nets Item Hairnet
Material Flame-Resistant Nomex(R)
Package Quantity 1
Size Universal
Color Gray
Standards ASTM F1506 and NFPA 70E Arc Rating 2.4 Cal/cm2 HRC 0
Package Type Box
Item Hairnet
Fabric Weight 1.7 oz./sq. yd.
Series Arc Flash Protection
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In