Check Availability
Flame Resistant Balaclava,  Universal Size,  Over The Head,  Blue,  Nomex®
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Made from two layers of rib-knit flame-resistant material, this Salisbury by Honeywell arc flash hood has an elastic face opening to help maintain its shape and size. The balaclava offers 360-degree head and neck protection from arc flash hazard when used with an AS1000 Series faceshield/hard hat/chin cup, available separately.
Show More Close
 

Technical Specifications

Item # 52VR34
Mfr. Model # AFHOOD12
UNSPSC #46181508
Catalog Page 1714
Shipping Weight 0.21 lbs
Country of Origin USA *
Item Flame Resistant Balaclava
Style Over The Head
Color Blue
Material Nomex(R)
Size Universal
Covers Head, Face and Neck
ATPV Rating 12.0 cal./cm2
Hazard Risk Category (HRC) 2
Standards NFPA 70E
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In