Check Availability
  • SALISBURY 

    Faceshield Visor for Mfr. No. AS2000FB-SPL, AS2000FB-CLR-SPL

  • Item # 458P21
  • Mfr. Model # AS2000FS-FB-SPL
Faceshield Visor for Mfr. No. AS2000FB-SPL, AS2000FB-CLR-SPL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 458P21
Mfr. Model # AS2000FS-FB-SPL
UNSPSC #46181707
Shipping Weight 0.44 lbs
Country of Origin USA *
Item Faceshield Visor
Faceshield Visor Item Replacement Visor
Visor Material Polycarbonate
Visor Color Bronze
Visor Thickness 0.060"
Visor Width 10"
Visor Height 8"
Dielectric Protection Yes
Visor Coating Anti-Fog, Scratch-Resistant
ATPV Rating 20.0 cal./cm2
Hazard Risk Category (HRC) 2
Standards NFPA 70E, ASTM
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms