Check Availability
  • SALISBURY 

    Electrical Glove Protector, Yellow/Orange, Domestic Cowhide, 15" Length

  • Item # 30L253
  • Mfr. Model # LP6S/9
Electrical Glove Protector, Yellow/Orange, Domestic Cowhide, 15" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30L253
Mfr. Model # LP6S/9
UNSPSC #46181504
Shipping Weight 1.2 lbs
Country of Origin USA *
Item Electrical Glove Protector
Size 9
Length 15"
Color Yellow/Orange
Material Domestic Cowhide
Standards NFPA 70E, ASTM F696
* This product's country of origin is subject to change

Compliance and Restrictions