Check Availability
  • SALISBURY 

    Electrical Glove Protector, White/Orange, Import Goatskin, 15" Length

  • Item # 30L204
  • Mfr. Model # ILPG6S/8
Electrical Glove Protector, White/Orange, Import Goatskin, 15" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30L204
Mfr. Model # ILPG6S/8
UNSPSC #46181504
Shipping Weight 0.85 lbs
Country of Origin China *
Item Electrical Glove Protector
Size 8
Length 15"
Color White/Orange
Material Import Goatskin
Standards NFPA 70E, ASTM F696
* This product's country of origin is subject to change

Compliance and Restrictions