Check Availability
  • SALISBURY 

    Chin Protector

  • Item # 458P23
  • Mfr. Model # AS12CLR-FB-SPL
Chin Protector
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 458P23
Mfr. Model # AS12CLR-FB-SPL
UNSPSC #46181707
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Chin Protector
Color Bronze
Material Polycarbonate
For Use With Mfr. No. AS1200FB-CLR-SPL
Length 7"
Width 10"
Thickness 1/16"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.