Check Availability
Blue Overpants, Fits Waist Size: 28" to 30", 28" Inseam, 11.0 cal./cm2 ATPV Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The SALISBURY Pro-Wear® 12 cal./cm2 overpants are made from arc flash-resistant material, sewn with Nomex® thread. Feature flared legs and loose design with elastic waistband to allow pants to be easily taken on and off and fit over existing clothing. Hook-and-pile cuff adjustment and front closure.
Show More Close
 

Technical Specifications

Item # 3NER1
Mfr. Model # ACP1130BLS
UNSPSC #46181527
Catalog Page 1708
Shipping Weight 1.94 lbs
Country of Origin USA *
Item Overpants
Fits Waist Size 28" to 30"
Inseam 28"
ATPV Rating 11.0 cal./cm2
Color Blue
Closure Type Hook
Standards ASTM F1506, NFPA 70E
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Austria , Belgium , Bulgaria , Switzerland , Cyprus , Czech Republic , Germany , Denmark , Estonia , Spain , Finland , France , United Kingdom , Greece , Hungary , Ireland , Iceland , Italy , Liechtenstein , Lithuania , Luxembourg , Latvia , Malta , Netherlands , Norway , Poland , Portugal , Romania , Sweden , Slovenia , Slovakia and Turkey .

This item is restricted for international sale.

Alternate Search Terms