Check Availability
  • SALISBURY 

    Blue Electrical Glove Kit, Rubber, 00 Class, Size 8

  • Item # 3RMW3
  • Mfr. Model # GK0011BL/8
Blue Electrical Glove Kit, Rubber, 00 Class, Size 8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The SALISBURY blue electrical glove kit contains 1 pair of rubber insulating gloves with goatskin leather protectors and a canvas glove bag. 11'L. Type II SalcorĀ® ozone-resistant rubber. Class 00.
Show More Close
 

Technical Specifications

Item # 3RMW3
Mfr. Model # GK0011BL/8
UNSPSC #46181504
Catalog Page 1710
Shipping Weight 1.1 lbs
Country of Origin USA *
Item Electrical Glove Kit
Class 00
Size 8
Color Blue
Length 11"
AC Max. Use Voltage 500
AC Test Voltage 2500
Material Rubber
Standards ASTM D 120, NFPA 70E, IEC EN60903, ASTM F696
Includes Leather Protectors, Glove Bag
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms