Check Availability
Black Exterior/Red Interior Electrical Gloves, Natural Rubber, 2 Class, Size 9-1/2
  • SALISBURY 

    Black Exterior/Red Interior Electrical Gloves, Natural Rubber, 2 Class, Size 9-1/2

  • Item # 3NED6
  • Mfr. Model # E214RB/9H
Qty
Invalid Quantity
Share This Product Add to List

Product Details

These rubber insulating gloves protect against electrical shock and should be tested every 6 months in accordance with ASTM F496, "Standard Specification for In Service Care of Insulating Gloves and Sleeves" at an authorized safety equipment testing facility. Type I natural rubber. Meet ASTM D120, IEC EN60903, and NFPA 70E standards.
Show More Close
 

Technical Specifications

Item # 3NED6
Mfr. Model # E214RB/9H
UNSPSC #46181504
Catalog Page 1710
Shipping Weight 1.3 lbs
Country of Origin USA *
Item Electrical Gloves
Class 2
Size 9-1/2
Color Black Exterior/Red Interior
Length 14"
AC Max. Use Voltage 17000
AC Test Voltage 20000
Material Natural Rubber
Standards ASTM D 120, IEC EN60903

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms