Check Availability
Black Electrical Glove Kit, Natural Rubber, 00 Class, Size 9
  • SALISBURY 

    Black Electrical Glove Kit, Natural Rubber, 00 Class, Size 9

  • Item # 3RMW8
  • Mfr. Model # GK0011B/9
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Ideal for every electrical worker’s safety, this SALISBURY electrical glove kit helps provide protection from abrasions, cuts, and punctures. Kit also ensures proper glove storage to help extend the service life of gloves. Kit contains 1 pair of Type 1 natural rubber insulating gloves with goatskin leather protectors and a canvas glove bag.
Show More Close
 

Technical Specifications

Item # 3RMW8
Mfr. Model # GK0011B/9
UNSPSC #46181504
Catalog Page 1710
Shipping Weight 1.24 lbs
Country of Origin USA *
Item Electrical Glove Kit
Class 00
Size 9
Color Black
Length 11"
AC Max. Use Voltage 500
AC Test Voltage 2500
Material Natural Rubber
Standards ASTM D 120, NFPA 70E, IEC EN60903, ASTM F696
Includes Leather Protectors, Canvas Glove Bag

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms