Check Availability
Black Electrical Glove Kit, Natural Rubber, 00 Class, Size 10
  • SALISBURY 

    Black Electrical Glove Kit, Natural Rubber, 00 Class, Size 10

  • Item # 3RMW5
  • Mfr. Model # GK0011B/10
  • (1)
Qty
Invalid Quantity
Share This Product Add to List

Product Details

The SALISBURY red electrical glove kit contains 1 pair of rubber insulating gloves with goatskin leather protectors and a canvas glove bag. 11'L. Type 1 natural rubber. Class 00.
Show More Close
 

Technical Specifications

Item # 3RMW5
Mfr. Model # GK0011B/10
UNSPSC #46181504
Catalog Page 1710
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Electrical Glove Kit
Class 00
Size 10
Color Black
Length 11"
AC Max. Use Voltage 500
AC Test Voltage 2500
Material Natural Rubber
Standards ASTM D 120, NFPA 70E, IEC EN60903, ASTM F696
Includes Leather Protectors, Canvas Glove Bag

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms