This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • SALISBURY 

    40.0 cal./cm2 Flame-Resistant Coat/Overall Kit, 4-HRC, Gray, 2XL

  • Item # 6WU90
  • Mfr. Model # SK402XL
40.0 cal./cm2 Flame-Resistant Coat/Overall Kit, 4-HRC, Gray, 2XL

See alternate products available online.

Product Details

This coverall kit includes a coat, bib overalls, PRO-HOOD™ hard hat, safety glasses, and a storage bag.
Show More Close
 

Technical Specifications

Item # 6WU90
Mfr. Model # SK402XL
UNSPSC #46181533
Catalog Page 1707
Shipping Weight 14.0 lbs
Country of Origin USA *
Item Flame-Resistant Coat/Overall Kit
Color Gray
Size 2XL
Fits Chest Size 50" to 52"
Fits Waist Size 44 to 46"
Inseam 30"
Material Cotton
ATPV Rating 40.0 cal./cm2
Hazard Risk Category (HRC) 4
Standards ASTM F1506 and NFPA 70E
Includes Coat, Bib Overalls, Arc Flash Hood, Hard Hat, Safety Glasses, Storage Bag
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Austria , Belgium , Bulgaria , Switzerland , Cyprus , Czech Republic , Germany , Denmark , Estonia , Spain , Finland , France , United Kingdom , Greece , Hungary , Ireland , Iceland , Italy , Liechtenstein , Lithuania , Luxembourg , Latvia , Malta , Netherlands , Norway , Poland , Portugal , Romania , Sweden , Slovenia , Slovakia and Turkey .

This item is restricted for international sale.

Alternate Search Terms