Check Availability
  • SALISBURY 

    100.0 cal./cm2 Flame-Resistant Coat/Overall Kit, 4-HRC, Brown, XL

  • Item # 2NNE7
  • Mfr. Model # SK100XL
100.0 cal./cm2 Flame-Resistant Coat/Overall Kit, 4-HRC, Brown, XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The SALISBURY Pro-Wear® flame-resistant coat/overall kit provides electrical arc flash protection. Made from a proprietary layered fabric and sewn with Nomex® thread.
Show More Close
 

Technical Specifications

Item # 2NNE7
Mfr. Model # SK100XL
UNSPSC #46181508
Catalog Page 1707
Shipping Weight 15.58 lbs
Country of Origin USA *
Item Flame-Resistant Coat/Overall Kit
Color Brown
Size XL
Fits Chest Size 46" to 48"
Fits Waist Size 40 to 42"
Inseam 30"
Material Cotton
ATPV Rating 100.0 cal./cm2
Hazard Risk Category (HRC) 4
Standards ASTM F1506 and NFPA 70E
Includes Coat, Bib Overalls, Arc Flash Hood, Hard Hat, Safety Glasses, Storage Bag
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Austria , Belgium , Bulgaria , Switzerland , Cyprus , Czech Republic , Germany , Denmark , Estonia , Spain , Finland , France , United Kingdom , Greece , Hungary , Ireland , Iceland , Italy , Liechtenstein , Lithuania , Luxembourg , Latvia , Malta , Netherlands , Norway , Poland , Portugal , Romania , Sweden , Slovenia , Slovakia and Turkey .

This item is restricted for international sale.

Alternate Search Terms