Check Availability
Gray Non-Shrink Grout, 50 lb. Pail, Coverage: 0.45 cu. ft.
  • SAKRETE 

    Gray Non-Shrink Grout, 50 lb. Pail, Coverage: 0.45 cu. ft.

  • Item # 39UV49
  • Mfr. Model # 120024
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 39UV49
Mfr. Model # 120024
UNSPSC #30111601
Shipping Weight 50.7 lbs
Country of Origin USA *
Patching Application Anchors and Grouts
Item Non-Shrink Grout
Color Gray
Number of Components 1
Container Size 50 lb.
Container Style Pail
Coverage 0.45 cu. ft.
VOC 0g/L
Flash Point Not Specified
Application Temp. Range 50 Degrees to 90 Degrees F
Starts to Harden 30 min.
Full Cure Time 3 days
For Use On Surface Material Concrete
Application Grout, Anchoring
For Use With Grout
Characteristics Powder
Meets ASTM C 1107, CRD-C 621, C109
Cured Color Family Grays

* This product's country of origin is subject to change