Check Availability
  • SAKRETE 

    Gray Hydraulic Cement, 50 lb. Pail, Coverage: 300 ft. @ 1" x 1/4"

  • Item # 39UV65
  • Mfr. Model # 120030
Gray Hydraulic Cement, 50 lb. Pail, Coverage: 300 ft. @ 1" x 1/4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Leak Stopper Hydraulic Cement stops the flow of water through breaks in concrete or masonry walls and floors. Rapid setting with initial set-time of 1 to 3 min. and final set in 3 to 4 min.
Show More Close
 

Technical Specifications

Item # 39UV65
Mfr. Model # 120030
UNSPSC #30111601
Catalog Page 1617
Shipping Weight 53.4 lbs
Country of Origin USA *
Patching Application Hydraulic Cements
Item Hydraulic Cement
Color Gray
Number of Components 1
Container Size 50 lb.
Container Style Pail
Coverage 300 ft. @ 1" x 1/4"
VOC Not Specified
Flash Point Not Specified
Application Temp. Range 40 Degrees to 80 Degrees F
Starts to Harden 3 min.
Full Cure Time 2 days
For Use On Surface Material Concrete
Application Stops The Flow of Water Through Breaks In Concrete or Masonry Walls and Floors
For Use With Concrete
Characteristics Cement Powder - Mix with Water
Meets ASTM C 191, C 109
Cured Color Family Grays
* This product's country of origin is subject to change