Check Availability
  • SAKRETE 

    Gray Concrete Patcher, 10 lb. Box, Coverage: 4.5 sq. ft.

  • Item # 39UV64
  • Mfr. Model # 120031
Gray Concrete Patcher, 10 lb. Box, Coverage: 4.5 sq. ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Top 'n Bond patcher is a polymer-modified sand and cement repair mortar for resurfacing, patching, and general concrete repairs from 1/2" to featheredge. Requires only the addition of water.
Show More Close
 

Technical Specifications

Item # 39UV64
Mfr. Model # 120031
UNSPSC #30111601
Catalog Page 1632
Shipping Weight 10.6 lbs
Country of Origin USA *
Patching Application Mortars and Patching Cements
Item Concrete Patcher
Color Gray
Number of Components 1
Container Size 10 lb.
Container Style Box
Coverage 4.5 sq. ft.
VOC Not Specified
Flash Point Not Specified
Application Temp. Range 40 Degrees to 100 Degrees F
Starts to Harden 30 min.
Full Cure Time 2 days
For Use On Surface Material Concrete
Application Concrete Repair
For Use With Concrete
Characteristics Cement Powder - Mix with Water
Meets ASTM C 882, C 109
Cured Color Family Grays
* This product's country of origin is subject to change