Check Availability
  • SAKRETE 

    Gray Concrete Patcher, 50 lb. Pail, Coverage: 22 sq. ft.

  • Item # 39UV48
  • Mfr. Model # 120032
Gray Concrete Patcher, 50 lb. Pail, Coverage: 22 sq. ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Top 'n Bond patcher is a polymer-modified sand and cement repair mortar for resurfacing, patching, and general concrete repairs from 1/2" to featheredge. Requires only the addition of water.
Show More Close
 

Technical Specifications

Item # 39UV48
Mfr. Model # 120032
UNSPSC #30111601
Catalog Page 1619
Shipping Weight 52.9 lbs
Country of Origin USA *
Patching Application Mortars and Patching Cements
Item Concrete Patcher
Color Gray
Number of Components 1
Container Size 50 lb.
Container Style Pail
Coverage 22 sq. ft.
VOC Not Specified
Flash Point Not Specified
Application Temp. Range 40 Degrees to 100 Degrees F
Starts to Harden 30 min.
Full Cure Time 1 day
For Use On Surface Material Concrete
Application Concrete Repair
For Use With Concrete
Characteristics Powder
Meets ASTM C 882, C109
Cured Color Family Grays
* This product's country of origin is subject to change