Check Availability
  • SAKRETE 

    Gray Concrete Patch, 10 lb. Box, Coverage: 4.5 sq. ft.

  • Item # 39UV58
  • Mfr. Model # 120037
Gray Concrete Patch, 10 lb. Box, Coverage: 4.5 sq. ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39UV58
Mfr. Model # 120037
UNSPSC #30111601
Shipping Weight 11.05 lbs
Country of Origin USA *
Patching Application Mortars and Patching Cements
Item Concrete Patch
Color Gray
Number of Components 1
Container Size 10 lb.
Container Style Box
Coverage 4.5 sq. ft.
VOC Not Specified
Flash Point Not Specified
Application Temp. Range 40 Degrees to 90 Degrees F
Starts to Harden 1 hr.
Full Cure Time 2 days
For Use On Surface Material Concrete
Application Concrete Repair
For Use With Concrete
Characteristics Cement Powder - Mix with Water
Cured Color Family Grays
* This product's country of origin is subject to change