Check Availability
Gray Cement Patch, 10 lb. Box, Coverage: 4.5 sq. ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Fast-setting for horizontal, vertical, and overhead repairs where an accelerated set-time is needed. Use for applications of 1/2" featheredge.
Show More Close
 

Technical Specifications

Item # 39UV57
Mfr. Model # 120028
UNSPSC #30111601
Shipping Weight 9.85 lbs
Country of Origin USA *
Patching Application Mortars and Patching Cements
Item Cement Patch
Color Gray
Number of Components 1
Container Size 10 lb.
Container Style Box
Coverage 4.5 sq. ft.
VOC Not Specified
Flash Point Not Specified
Application Temp. Range 40 Degrees to 100 Degrees F
Starts to Harden 8 to 10 min.
Full Cure Time 8 hr.
For Use On Surface Material Concrete
Application Concrete Repair
For Use With Concrete
Characteristics Cement Powder - Mix with Water
Cured Color Family Grays
* This product's country of origin is subject to change