Check Availability
  • SAIT 

    14" Type 1 Silicon Carbide Abrasive Cut-Off Wheel, 25/32" Arbor, 0.125"-Thick, 5460 Max. RPM

  • Item # 45JK68
  • Mfr. Model # 23456
14" Type 1 Silicon Carbide Abrasive Cut-Off Wheel, 25/32" Arbor, 0.125"-Thick, 5460 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Long-wearing Sait C24R Series Type 1 silicon carbide cut-off wheel can be used with portable gas and electric saws, and is an excellent choice for concrete masonry cutting applications.
Show More Close
 

Technical Specifications

Item # 45JK68
Mfr. Model # 23456
UNSPSC #23131503
Catalog Page 737
Shipping Weight 1.92 lbs
Country of Origin USA *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 14"
Thickness 0.125"
Arbor Hole Size 25/32"
Abrasive Material Silicon Carbide
Abrasive Grit 24
Max. RPM 5460
Series C24R
Diamond Knockout No
Application Concrete
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms