Check Availability
  • SAINT-GOBAIN 

    PTFE Solenoid Valve, 3-Way/2-Position Valve Design, Normally Closed

  • Item # 5UPG0
  • Mfr. Model # DVX3-144D2
PTFE Solenoid Valve, 3-Way/2-Position Valve Design, Normally Closed
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

PTFE Solenoid Valves

• Max. pressure: 100 psi Max fluid temp.: 194°F
1-pc. PTFE body with only 3 moving parts. Valves are free of metallic wetted parts, reducing the potential for ionic contamination. Rated for 100% duty cycle. Valves have O-ring free design, are 24VDC with normally closed switch, and have a NEMA 4 enclosure. For applications that require high flow, high pressure, and a compact unit. Can be used in biomedical research, chemical process industries, and semiconductor manufacturing. Suitable for use in high-purity applications.
Show More Close
 

Technical Specifications

Item # 5UPG0
Mfr. Model # DVX3-144D2
UNSPSC #40141605
Shipping Weight 1.71 lbs
Country of Origin USA *
Item Solenoid Valve
Solenoid Valve Product Group Plastic Solenoid Valve
Valve Ways and Positions 3-Way/2-Position
Valve Configuration Normally Closed
Pipe Size - Valves 1/4"
Min. Operating Pressure Differential 0 psi
Max. Operating Pressure Differential Air/Inert Gas 100
Max. Operating Pressure Differential Light Oil 100 psi @ 176 Degrees F
Max. Operating Pressure Differential Water 100
Voltage 24VDC
Coefficient of Volume 0.60
Body Material - Valves PTFE
Coil Insulation Class F
Orifice Dia. 1/4"
Safe Working Water Pressure 100 psi
Operation Direct Acting
Watts 41
Max. Flow Rate 6 gpm
Coil Enclosure Watertight No Junction Box
Electrical Connections Wire Leads
NEMA Rating 4
Overall Length 2-3/8"
Max. Fluid Temp. 194 Degrees F
Overall Width 2-3/8"
Overall Height 3-15/16"
Application Semiconductor Manufacturing, Biomedical Research, Chemical Process Industries and High-Purity Applications.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms