Check Availability
  • SAINT-GOBAIN ADFORS 

    Spline, Black PVC Plastic, Length 1800", Width 5/32"

  • Item # 29WK40
  • Mfr. Model # FSP8544-U
Spline, Black PVC Plastic, Length 1800", Width 5/32"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29WK40
Mfr. Model # FSP8544-U
UNSPSC #30171502
Shipping Weight 1.7 lbs
Country of Origin China *
Item Spline
Door Type Screen Door
Length 1800"
Width 5/32"
Material PVC Plastic
Color Black
Finish Dull
Closer Type Standard Duty
Hardware Not Included
* This product's country of origin is subject to change

Compliance and Restrictions