Check Availability
  • SAINT-GOBAIN ADFORS 

    Screen, Bronze, 48 In W, 100ft L

  • Item # 36Y985
  • Mfr. Model # FCS9459-M
Screen, Bronze, 48 In W, 100ft L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36Y985
Mfr. Model # FCS9459-M
UNSPSC #11162108
Shipping Weight 42.8 lbs
Country of Origin USA *
Item Door & Window Screen
Screen Material Bronze
Mesh Size 18x14
Mesh Size Range Coarse
Wire Dia. .011"
Width 48"
Length 100ft
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms