Check Availability
  • SAINT-GOBAIN ADFORS 

    Screen, Fiberglass, 48 in. W, 84 in. L

  • Item # 29WK21
  • Mfr. Model # FCS10114-M
Screen, Fiberglass, 48 in. W, 84 in. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29WK21
Mfr. Model # FCS10114-M
UNSPSC #11162108
Shipping Weight 14.0 lbs
Country of Origin Mexico *
Item Door and Window Screen
Type Plain Weave
Screen Material Fiberglass
Mesh Size 18 x 14
Mesh Size Range Medium
Wire Dia. 0.013
Opening Size 18 x 14
Width 48"
Length 84"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms