Check Availability
  • SAINT-GOBAIN ADFORS 

    Adjustable Screening, Length 37", Width 18"

  • Item # 29WK32
  • Mfr. Model # FSP8557-U
Adjustable Screening, Length 37", Width 18"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29WK32
Mfr. Model # FSP8557-U
UNSPSC #11162108
Shipping Weight 6.7 lbs
Country of Origin Mexico *
Item Adjustable Screening
Length 37"
Width 18"
* This product's country of origin is subject to change

Welcome Sign In