Check Availability
  • SAINT-GOBAIN ADFORS 

    100 ft. x 48" Galvanized Steel Door and Window Screen, Silver

  • Item # 36Y979
  • Mfr. Model # FCS9633-M
100 ft. x 48" Galvanized Steel Door and Window Screen, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36Y979
Mfr. Model # FCS9633-M
UNSPSC #11162108
Shipping Weight 32.6 lbs
Country of Origin USA *
Item Door and Window Screen
Screen Material Galvanized Steel
Width 48"
Length 100 ft.
Wire Dia. 0.009"
Color Silver
Mesh Size 18 x 14
Mesh Size Range Medium
* This product's country of origin is subject to change

Compliance and Restrictions