Check Availability
15A @ 240V Pin, Plunger Miniature Snap Action Switch; Series XG
  • SAIA 

    15A @ 240V Pin, Plunger Miniature Snap Action Switch; Series XG

  • Item # 2UYV4
  • Mfr. Model # XGO2-88Z1
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This miniature, snap-action switch features SPDT switch action. Use in applications requiring low operating force or a miniature-size switch.
Show More Close
 

Technical Specifications

Item # 2UYV4
Mfr. Model # XGO2-88Z1
UNSPSC #39121505
Shipping Weight 0.02 lbs
Country of Origin Switzerland *
Snap Action Switch Type Miniature Snap Action Switch
Basic Actuator Type - Snap Action Switch Plunger
Actuator Type - Snap Action Switch Pin, Plunger
Item Miniature Snap Action Switch
AC Contact Rating - Snap Action Switch 15A @ 240V
Contact Form- Switches SPDT
Lever Actuator Length - Snap Action Switch Not Applicable
Height - Snap Action Switch 0.62"
Width - Snap Action Switch 1.09"
Depth - Snap Action Switch 0.41"
Electrical Connection - Snap Action Switch 1/4" Quick Connect
Mounting Dimension - Snap Action Switch 0.87" Centers
Number of Circuits - Snap Action Switch 1
Watertight - Snap Action Switch No
Series XG
Operating Force 4.31 oz.
Max. Pretravel 1.1mm
Release Force 0.36 oz.
Differential Travel 0.013"
Over Travel 0.539"
Operating Temp. Range -40 Degrees to 194 Degrees F
Housing Material Phenolic

* This product's country of origin is subject to change

Compliance and Restrictions