Check Availability
  • SAIA 

    15A @ 240V Lever, Roller Miniature Snap Action Switch; Series XG

  • Item # 2UYV6
  • Mfr. Model # XGO2-88-S20Z1
15A @ 240V Lever, Roller Miniature Snap Action Switch; Series XG
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This miniature, snap-action switch features SPDT switch action. Use in applications requiring low operating force or a miniature-size switch.
Show More Close
 

Technical Specifications

Item # 2UYV6
Mfr. Model # XGO2-88-S20Z1
UNSPSC #39121505
Shipping Weight 0.02 lbs
Country of Origin Switzerland *
Snap Action Switch Type Miniature Snap Action Switch
Basic Actuator Type - Snap Action Switch Lever
Actuator Type - Snap Action Switch Lever, Roller
Item Miniature Snap Action Switch
AC Contact Rating - Snap Action Switch 15A @ 240V
Contact Form- Switches SPDT
Lever Actuator Length - Snap Action Switch 0.50"
Height - Snap Action Switch 0.62"
Width - Snap Action Switch 1.09"
Depth - Snap Action Switch 0.41"
Electrical Connection - Snap Action Switch 1/4" Quick Connect
Mounting Dimension - Snap Action Switch 0.87" Centers
Number of Circuits - Snap Action Switch 1
Watertight - Snap Action Switch No
Series XG
Operating Force 4.31 oz.
Release Force 0.32 oz.
Differential Travel 0.015"
Over Travel 0.775"
Operating Temp. Range -40 Degrees to 194 Degrees F
Housing Material Phenolic
Standards UL/ cUL/ CSA/ ENEC
* This product's country of origin is subject to change

Compliance and Restrictions