This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • SAFTCART 

    Vertical Storage, 74" x 42" x 39", Assembled, Black

  • Item # 5WXP7
  • Mfr. Model # Security Cage
Vertical Storage, 74" x 42" x 39", Assembled, Black

See alternate products available online.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 5WXP7
Mfr. Model # Security Cage
UNSPSC #24112402
Shipping Weight 470.0 lbs
Country of Origin USA *
Safety Storage Application Cylinder Cabinet
Cylinder Cabinet Storage Type Vertical
Cylinder Capacity 16
Height 74"
Width 42"
Depth 39"
Safety Cabinet Door Type Manual
Number of Cabinet Shelves 1
Assembled/Unassembled Assembled
Color Black
Cabinet Height Range Full Height
Safety Cabinet Standards OSHA
Rated For Flammable Storage No
Tank Dia. 7 to 9"
Roof Material 7 ga. Steel
Construction steel
Finish Powder Coated
Includes Straps and Lockable Door
Item Gas Cylinder Cabinet
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms