This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • SAFTCART 

    Vertical Storage, 79" x 50" x 50", Assembled, Green

  • Item # 5WXP6
  • Mfr. Model # STS-20-FW-2
Vertical Storage, 79" x 50" x 50", Assembled, Green

See alternate products available online.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 5WXP6
Mfr. Model # STS-20-FW-2
UNSPSC #24112402
Shipping Weight 941.0 lbs
Country of Origin USA *
Safety Storage Application Cylinder Cabinet
Cylinder Cabinet Storage Type Vertical
Cylinder Capacity 16
Height 79"
Width 50"
Depth 50"
Safety Cabinet Door Type Manual
Number of Cabinet Shelves 0
Assembled/Unassembled Assembled
Color Green
Cabinet Height Range Full Height
Safety Cabinet Standards OSHA
Rated For Flammable Storage No
Tank Dia. 7 to 9"
Roof Material 7 ga. Steel
Construction steel
Finish Powder Coated
Standards OSHA 1910.253
Includes Straps and Lockable Door
Item Gas Cylinder Cabinet
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms