Check Availability
  • SAFTCART 

    Vertical Storage, 85" x 32" x 42", Assembled, Green

  • Item # 5WXP4
  • Mfr. Model # STS-12
Vertical Storage, 85" x 32" x 42", Assembled, Green
Qty
  • Web Price
    $1,984.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 5WXP4
Mfr. Model # STS-12
UNSPSC #24112402
Shipping Weight 493.0 lbs
Country of Origin USA *
Safety Storage Application Cylinder Cabinet
Cylinder Cabinet Storage Type Vertical
Cylinder Capacity 12
Height 85"
Width 32"
Depth 42"
Safety Cabinet Door Type Manual
Number of Cabinet Shelves 0
Assembled/Unassembled Assembled
Color Green
Cabinet Height Range Full Height
Safety Cabinet Standards OSHA
Rated For Flammable Storage No
Tank Dia. 7 to 9"
Roof Material 7 ga. Steel
Construction steel
Finish Powder Coated
Includes Straps and Lockable Door
Item Gas Cylinder Cabinet
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms