Check Availability
  • SAFTCART 

    Tie Down Strap, 3 ft.L x 2" Load Limit, Adjustment: Ratchet

  • Item # 5WXJ4
  • Mfr. Model # 5304-SEF
Tie Down Strap, 3 ft.L x 2" Load Limit, Adjustment: Ratchet
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 5WXJ4
Mfr. Model # 5304-SEF
UNSPSC #24101504
Shipping Weight 1.66 lbs
Country of Origin USA *
Item - Cargo Tie Downs Tie Down Strap
Cargo Tie Down Adjustment Ratchet
Cargo Tie Down Length 3 ft.
Cargo Tie Down Width 2"
Cargo Tie Down Material Nylon
Cargo Tie Down End Material Steel
Color Teal
Cargo Tie Down End Type Spring E-Track
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms