Check Availability
  • SAFTCART 

    Tie Down Strap, 9 ft.L x 2"W, 1666 lb. Load Limit, Adjustment: Ratchet

  • Item # 5WXJ0
  • Mfr. Model # STP-25
Tie Down Strap, 9 ft.L x 2"W, 1666 lb. Load Limit, Adjustment: Ratchet
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This tie-down strap is designed to help secure items in trailer/towing applications.
Show More Close
 

Technical Specifications

Item # 5WXJ0
Mfr. Model # STP-25
UNSPSC #24101504
Shipping Weight 3.85 lbs
Country of Origin USA *
Item - Cargo Tie Downs Tie Down Strap
Cargo Tie Down Adjustment Ratchet
Cargo Tie Down Length 9 ft.
Cargo Tie Down Width 2"
Working Load Limit 1666 lb.
Breaking Strength 5000 lb.
Cargo Tie Down Material Polyester
Cargo Tie Down End Material Steel
Color Green
Cargo Tie Down End Type Triangle Ring
For Use With Steel Cinch Buckles
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms