Check Availability
  • SAFTCART 

    Cylinder Cart. Continuous Frame Flow-Back, 1000 lb., Cylinder Capacity 2

  • Item # 45PC86
  • Mfr. Model # 871-16FW-LE
  • (1)
Cylinder Cart. Continuous Frame Flow-Back, 1000 lb., Cylinder Capacity 2
Qty
  • Web Price
    $789.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 45PC86
Mfr. Model # 871-16FW-LE
UNSPSC #24101504
Catalog Page 1178
Shipping Weight 125.0 lbs
Country of Origin USA *
Item Cylinder Cart
Overall Height 66"
Overall Width 35"
Overall Depth 12"
Load Capacity 1000 lb.
Cylinder Capacity 2
Max. Tank Dia. Acetylene 12-1/2"
Max. Tank Dia. Oxygen 9-1/2"
Tool Tray Height 3"
Material Steel
Finish Powder Coated
Tool Tray Width 24"
Base Plate Dimensions 13 X 24"
Wheel Bearings Ball
Wheel Type Pneumatic
Wheel Diameter 16"
Wheel Width 4"
Hand Truck Handle Type Continuous Frame Flow-Back
For Use With Oxygen and Acetylene Cylinders
Includes Firewall, Perma Clamps for Cylinders Securement
Standards OSHA 1910.253
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms