Check Availability
  • SAFEWAY HYDRAULICS 

    1/2"-14 Steel Hydraulic Coupler Body, 3/4" Body Size

  • Item # 4VTX6
  • Mfr. Model # FFE495-4
1/2"-14 Steel Hydraulic Coupler Body, 3/4" Body Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4VTX6
Mfr. Model # FFE495-4
UNSPSC #27121701
Catalog Page 2489
Shipping Weight 0.96 lbs
Country of Origin Italy *
Item Hydraulic Coupler Body
Quick Coupler Type Hydraulic Coupler Body
Coupler Interchange Type FF49
Series FF49
Connection Type FNPT
Coupler Thread Size 1/2"-14
Coupler Body Size 3/4"
Coupler Flow Rate 26.0 gpm
Max. Pressure 4000 psi
Coupler Body Material Steel
Sleeve Material Steel
Coupler Finish Plain
Seal Type Flush Face
Operating Temp. Range -40 Degrees to 250 Degrees F
Length 3-1/16"
Coupler Connection Type FNPT
Seal Material Buna
Shut Off Double
Valve Design Tubular
Locking Mechanism Push and Pull
For Use With Building, Construction, HTMA
Standards ISO 16028
Parker Interchange FEM-502-8FP
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In