Check Availability
  • SAFETYPOSTER.COM 

    Simpsons Safety Poster, French, 17" x 22", 1 EA

  • Item # 35LJ45
  • Mfr. Model # S1101-FR
Simpsons Safety Poster, French, 17" x 22", 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35LJ45
Mfr. Model # S1101-FR
UNSPSC #60121008
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Simpsons Safety Poster
Legend Dechets Dangereux
Legend Style Symbol and Text
Language French
Material Paper
Height 17"
Width 22"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms